Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post with Belt, Yellow Post, 38" H
Mfr # 886-35-STD-Y5-NV-C
Zoro # G1201142
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Heavy Duty
- Base Material Rubber
- Belt Length 7 1/2 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 886-35-STD-Y5-NV-C
- Zoro # G1201142
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 19 in |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Heavy Duty, Base Configuration Detachable, Base Diameter 19 in, Base Material Rubber, Base Finish Unfinished, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (KKC5KV-02-S)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1113)
- LACROSSE ZXT Knee Boot 16" Black, 10, PR (267180-10)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (32M)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- TENSABARRIER Spike Post, Black Post, 43" H (884-33-STD-B9X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Red (50005-500)
- Tensabarrier Crowd Control Post & Ropes