Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post with Belt, Satin Chrome
Mfr # 890U-1S-1S-1S-STD-NO-YAX-C
Zoro # G6236693
original price:
$174.59
15% off
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Standard
- Base Material Cast Iron
- Belt Length 7 1/2 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # 890U-1S-1S-1S-STD-NO-YAX-C
- Zoro # G6236693
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Details
Item | Barrier Post with Belt |
Base Type | Standard |
Base Material | Cast Iron |
Post Material | Metal Alloy |
Belt Color | Yellow With Black Text |
Belt Message | Caution - Do Not Enter |
Number of Belts | 1 |
Indoor / Outdoor | Indoor |
ADA Compliance | Yes |
Post Finish | Satin Chrome |
Base Finish | Satin Chrome |
Legend | Caution Do Not Enter |
Legend Color | Black |
Cassette Configuration | Detachable |
Resistance Properties | Weather Resistant |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Satin Chrome, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1084-RA_14X10)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17 (471V17)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Max Barron Series (4VCF3)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (889T2B-33-33-STD-NO-YEX-C)
- TENSABARRIER Barrier Post, Metal Post, Black Finish (896-RMV-33-STD-NO-Y5X)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (CASSETTE MAX-NO-B9X-C)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CAU)
- Tensabarrier Crowd Control