Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post with Belt, PVC, Black
Mfr # 875-33-STD-NO-D4X-C
Zoro # G7424207
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 7 1/2 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 875-33-STD-NO-D4X-C
- Zoro # G7424207
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 37 1/2 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Details
Item | Barrier Post with Belt |
Base Type | Basic |
Base Material | Cast Iron |
Post Material | Plastic |
Belt Color | Black and Yellow Diagonal Stripe |
Belt Message | None |
Indoor / Outdoor | Indoor |
Base Finish | Black ABS No Scuff Cover |
ADA Compliance | Yes |
Number of Belts | 1 |
Post Finish | Black |
Legend | No Legend |
Base Color | Black |
Post Color | Black |
Belt Pattern | Chevron |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Maximum Overall Height 37 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Black, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black ABS No Scuff Cover, Base Color Black, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN VF, Drvrs Glove, Split Cow, L, 34DE10, PR (1414LVM)
- BATES Boots, Military/Tactical, Mens, Black, 14, PR (E03164)
- GE PU Dipped Gloves, 18 GA, Gray, 1Pair, M (GG206MC)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BL)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- ZORO SELECT Reflective Plastic , 100 ft L, Red (52005-100)
- Tensabarrier Crowd Control