Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post with Belt, Metal, 13 ft. L
Mfr # TCLU-1S-MAX-NO-G6X-C
Zoro # G6727725
original price:
$247.73
33% off
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Standard
- Base Material Steel
- Belt Length 13 ft
- Post Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # TCLU-1S-MAX-NO-G6X-C
- Zoro # G6727725
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Barrier Post with Belt |
Base Type | Standard |
Base Material | Steel |
Post Material | Polycarbonate |
Belt Color | Green |
Post Finish | Satin Chrome |
ADA Compliance | Yes |
Base Finish | Satin Chrome |
Finish | Satin Chrome |
Number of Belts | 1 |
Legend | No Legend |
Post Color | Clear |
Belt Pattern | No Pattern |
Resistance Properties | Wear Resistant |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Green, Belt Pattern No Pattern, Post Color Clear, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Polycarbonate, Post Finish Satin Chrome, Base Type Standard, Base Diameter 14 in, Base Material Steel, Base Finish Satin Chrome, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XL (TRX500-XL)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60159)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 130)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK6 (72/30 KA X 6)
- TENSABARRIER Spike Post, Black Post, 43" H (884-33-STD-B9X-C)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Barrier Post with Belt, Satin Chrome (890U-1S-1S-1S-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (50-3000A/WB/BK)
- Tensabarrier Crowd Control