Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post with Belt, Black Post, 38" H
Mfr # 885-33-STD-Y5-NV-C
Zoro # G1209691
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Fillable
- Base Material Plastic
- Belt Length 7 1/2 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 885-33-STD-Y5-NV-C
- Zoro # G1209691
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 15 in |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Black, Base Type Fillable, Base Diameter 15 in, Base Material Plastic, Base Finish Unfinished, ADA Compliance No, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Marking Tags, 1-3/4" x 1-3/32", White, 1000 Tags/Box (12204)
- 212 PERFORMANCE Kevlar® A4 Cut Resistant Liquid Repelling Double Layer Single Safety Sleeve (Black) (301630)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 8.5-9, PR (73457506-002-40)
- MILWAUKEE TOOL High Visibility Cut Level 4 Polyurethane Dipped Gloves - M (48-73-8941)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-30-S-33-NO-RHX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (889T2B-33-33-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter, PK5 (PL4075)
- Tensabarrier Crowd Control