Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post with Belt, Black No Scuff
Mfr # 890B-33-33-33-STD-NO-YAX-C
Zoro # G7424103
original price:
$183.40
7% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Slim Profile
- Base Material Cast Iron
- Belt Length 7 1/2 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890B-33-33-33-STD-NO-YAX-C
- Zoro # G7424103
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Black, Base Type Slim Profile, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black ABS No Scuff Cover, Base Color Black, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Channelizer, 6", HIP (650R1-O-6-HIP-A)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (LPG10/8)
- SYSTEM SENSOR Horn Strobe, Marked Fire, Wall or Ceiling (P4RL)
- CONDOR Ratchet Faceshield Assembly, Gry, 8x15-1/2 (4EZC6)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- TENSABARRIER Barrier Post with Belt, Black (886-33-MAX-NO-B9X-C)
- TENSABARRIER Cone Topper Reciever, 9" H, Plastic (TC114-23-RCV)
- TENSABARRIER Slimline Post, Blue, Gray Hammer Tone (890B-33-33-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/BK)
- Tensabarrier Crowd Control Post & Ropes