Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post with Belt, Black No Scuff
Mfr # 889T2B-33-33-STD-NO-YEX-C
Zoro # G6238206
original price:
$214.77
5% off
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 7 1/2 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # 889T2B-33-33-STD-NO-YEX-C
- Zoro # G6238206
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 38 in |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Out of Service, Legend Color Black, Number of Belts 2, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Black, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black ABS No Scuff Cover, Base Color Black, ADA Compliance Yes, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Hardigg, Pelican Storm Case, 21-1/4 In Lx16 In Wx10-1/2 In D, Bl (IM2620)
- MCR SAFETY Gloves, M, PK12 (92718NFM)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 /40 KA Blue)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK50 (MB0624)
- TENSABARRIER Spike Post, Black Post, 43" H (884-33-STD-B9X-C)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (889T2B-33-33-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, Satin Chrome (890U-1S-1S-1S-STD-NO-YAX-C)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000)
- Tensabarrier Crowd Control