Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post with Belt, 7-1/2 ft. L, Blue
Mfr # MARINEPOST-33-STD-NO-L5X-C
Zoro # G6360076
original price:
$309.74
5% off
new price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Standard
- Base Material Stainless Steel
- Belt Length 7 1/2 ft
- Post Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # MARINEPOST-33-STD-NO-L5X-C
- Zoro # G6360076
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Stainless Steel, Post Finish Black, Base Type Standard, Base Diameter 14 in, Base Material Stainless Steel, Base Finish Black, Base Color Black, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Sampling Tube, 30" Length (STN-2.5)
- CALLOWAY MILLS Black, 30 W x 36 L (900072036HC)
- MSA SAFETY Battery Charger (10076107)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/White (906DPS)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (CASSETTE MAX-NO-B9X-C)
- TENSABARRIER Spike Post, Black Post, 43" H (884-33-STD-B9X-C)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (886-21-STD-NO-RAX-C)
- TENSABARRIER Spike Post, Red Post, 43" H (884-21-MAX-L5X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (889T2B-33-33-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, Satin Chrome (890U-1S-1S-1S-STD-NO-YAX-C)
- ZORO SELECT 2.5" Diameter Safety Orange Stanchion, 6 pk (96412-6)
- Tensabarrier Crowd Control Post & Ropes