Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post with Belt, 7-1/2 ft. L, Black
Mfr # 890U-3P-3P-3P-STD-NO-B9X-C
Zoro # G6043012
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Standard
- Base Material Cast Iron
- Belt Length 7 1/2 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890U-3P-3P-3P-STD-NO-B9X-C
- Zoro # G6043012
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 in |
Details
Item | Barrier Post with Belt |
Base Type | Standard |
Base Material | Cast Iron |
Post Material | Metal Alloy |
Belt Color | Black |
Belt Message | None |
Indoor / Outdoor | Indoor |
Number of Belts | 1 |
Base Finish | Polished Stainless Steel |
Post Finish | Polished Stainless Steel |
ADA Compliance | Yes |
Legend | No Legend |
Belt Pattern | No Pattern |
Resistance Properties | Weather Resistant |
Cassette Configuration | Detachable |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Polished Stainless Steel, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Stainless Steel, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Svce Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (86625)
- RACK’EM RACKS RackEm Racks 3016 English MSDS Station 1.5 in. Ring - Holds 275-300 sheets (3016)
- CONDOR TIG Welding Gloves, Goatskin Palm, XL, PR (31KY88)
- FALCON SAFETY Personal Safety Horn Refill, 120dB, PK2 (FSB1R2)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow (897-15-S-21-NO-YAX-C)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Red (708552RD)
- Tensabarrier Crowd Control Post & Ropes