Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L
Mfr # RB1-89-1P-STD-NO-G6X-C
Zoro # G6950553
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Wheeled
- Base Material Steel
- Belt Length 7 1/2 ft
- Post Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # RB1-89-1P-STD-NO-G6X-C
- Zoro # G6950553
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 13 1/2 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Barrier Post with Belt |
Base Type | Wheeled |
Base Material | Steel |
Post Material | Steel |
Belt Color | Green |
Indoor / Outdoor | Indoor |
ADA Compliance | No |
Finish | Black Wrinkle |
Post Finish | Polished Chrome |
Number of Belts | 1 |
Base Finish | Powder Coated |
Legend | No Legend |
Base Color | Black |
Belt Pattern | No Pattern |
Resistance Properties | Wear Resistant |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Green, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Steel, Post Finish Polished Chrome, Base Type Wheeled, Base Diameter 13 1/2 in, Base Material Steel, Base Finish Powder Coated, Base Color Black, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 13, Knee, Black, PR (OD60A93)
- TOUGH DUCK Winter Hat, Duck, Brown, XL (I15016)
- MIGHTY LINE Floor Marking Tape, Roll, Green, Solid, PVC (3RG)
- TOUGH DUCK Insulated Coverall BLK XL (712111)
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (897-15-S-21-NO-RAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Black Snap Ends 8ft.Cotton Core (HDPP510Rope-80-HP-SE-BK)
- Tensabarrier Crowd Control