Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post w/ Belt, 7-1/2 ft. L, Yellow
Mfr # 875-32-STD-NO-Y5X-C
Zoro # G6238495
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 7 1/2 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 875-32-STD-NO-Y5X-C
- Zoro # G6238495
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 37 1/2 in |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 37 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color White, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black ABS No Scuff Cover, Base Color Black, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable LED Headlamp and Work Light, For Hard Hats, 300 Lumens, Three Modes, All-Day Runtime (56062)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- BRADY Lockout Padlock, Al, Brown, Key Alike, PK6 (ALU-BRN-38ST-KA6PK)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W699)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (889T2B-33-33-STD-NO-B9X-C)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- TENSABARRIER Cone Topper Reciever, 9" H, Plastic (TC114-23-RCV)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- Tensabarrier Crowd Control Post & Ropes