Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post w/ Belt, 7-1/2 ft. L
Mfr # 889B-33-35-STD-NO-Y5X-C
Zoro # G6560181
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 7 1/2 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 889B-33-35-STD-NO-Y5X-C
- Zoro # G6560181
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black ABS No Scuff Cover, Base Color Black, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Sou'Wester Hat (778OD)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Verdict Series (2235RB)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-XL)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, S (J22207)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YDX-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- TENSABARRIER Barrier Post with Belt, PVC, White (886-32-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- ZORO SELECT Plastic Chain, 1-1/2In x 200 ft., Red (30105)
- Tensabarrier Crowd Control