Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post w/ Belt, 38 In. H, Metal Base
Mfr # 889T2U-3P-3P-STD-NO-YAX-C
Zoro # G7050976
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Standard
- Base Material Cast Iron
- Belt Length 7 1/2 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 889T2U-3P-3P-STD-NO-YAX-C
- Zoro # G7050976
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Details
Item | Barrier Post with Belt |
Base Type | Standard |
Base Material | Cast Iron |
Post Material | Metal Alloy |
Belt Color | Yellow With Black Text |
Belt Message | Caution - Do Not Enter |
Post Finish | Polished Stainless Steel |
Indoor / Outdoor | Indoor |
Number of Belts | 2 |
Base Finish | Polished Stainless Steel |
ADA Compliance | Yes |
Legend | Caution Do Not Enter |
Legend Color | Black |
Cassette Configuration | Detachable |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 2, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Polished Stainless Steel, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Stainless Steel, ADA Compliance Yes, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Crew Longsleeve Tee, Navy, L (10019007)
- PROWORKS Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (GL-N105ORFM)
- OK-1 Back Support, Memory Foam Core, S (OK-1500-S)
- GASTON MILLE Overshoes, Black, L, Unisex (MLPC-L)
- TENSABARRIER Cone Topper Reciever, 9" H, Plastic (TC114-23-RCV)
- TENSABARRIER Barrier Post with Belt, Black (886-33-MAX-NO-B9X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (897-15-S-21-NO-RAX-C)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71005-6)
- Tensabarrier Crowd Control Post & Ropes