Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post, PVC Post, Red Finish
Mfr # 897-15-S-21-NO-RAX-C
Zoro # G8506307
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Red
- Color Red
- Belt Width 2 in
- Belt Message Authorized Access Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-15-S-21-NO-RAX-C
- Zoro # G8506307
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Belt Width | 2 in |
Overall Height | 5 1/2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Color | Red |
Belt Message | Authorized Access Only |
Finish | Unfinished |
Mounting Style | Fixed Mounting Plate |
Type | Wall Mount |
Number of Belts | 1 |
Legend | Authorized Access Only |
Belt Pattern | No Pattern |
Frame Finish | Unfinished |
Reflectivity | Non-Reflective |
Legend Color | White |
Frame Color | Black/Red |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 15 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Legend Authorized Access Only, Legend Color White, Frame Color Black/Red, Reflectivity Non-Reflective, Overall Height 5 1/2 in, Number of Belts 1, Frame Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Construction Site Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (126847)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 W 120)
- SLIP-STRIP Self Adhesive, SlipStrip, 1.5x36In, PK6 (361506)
- VULTURE Floor Marking Tape, Yellow, Roll, 2"W (CON2RY)
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- CSL Stanchion BeltHead, BlkSteel, 9.5 ft. Belt (5524-BLK)
- Tensabarrier Crowd Control