Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post, Plastic Post, Orange Finish
Mfr # TC114-30-MAX-NO-RIX-C
Zoro # G8506191
original price:
$132.03
9% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/2 in
- Base Type Basic
- Base Material Plastic
- Belt Length 13 ft.
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # TC114-30-MAX-NO-RIX-C
- Zoro # G8506191
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/2 in |
Belt Length | 13 ft. |
Post Height | 9" |
Belt Width | 2" |
Overall Length | 13 ft |
Overall Height | 3/4 ft |
Outside Diameter | 1/4 ft |
Belt Height | 9 in |
Maximum Belt Length | 11 7/8 ft |
Description
Retractable Barrier Tape, Product Type Barrier Tape, Belt Color Red/White, Belt End Connection Type Standard Receiver, Maximum Belt Length 11 7/8 ft, Belt Height 9 in, For Use With Product Type Traffic Cones, Housing Material Plastic, Belt Material Plastic, Legend Do Not Enter, Outside Diameter 1/4 ft, Overall Height 3/4 ft, Weight 0.88 lb, Belt Housing Color Orange, Series Tensacone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 7166R Nitrile Fully Coated Glove, 12PK (7166R-10)
- BRADY Arc Flash Label, Red/Bk/Wht, Polyester, PK2, THTEL-25-483-1-DA (THTEL-25-483-1-DA)
- BRADY Ball Valve Lockout, Blue, 1/2 to 2-1/2 In. (BS07A-BU)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT25)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, PVC, White (886-32-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L (SA1-4PK-MAX-NO-D4X-C)
- LAVI INDUSTRIES Quick Mount Barricade, Yellow, 18'L Black/Yellow Retractable Belt, Universal Mount (18/SF/AQ/YL/SH)
- Tensabarrier Crowd Control Post & Ropes