Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post, Plastic Post, Black Finish
Mfr # CASSETTE MAX-NO-B9X-C
Zoro # G8506200
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/2 in
- Base Type Basic
- Base Material ABS Plastic
- Belt Length 13 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # CASSETTE MAX-NO-B9X-C
- Zoro # G8506200
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/2 in |
Belt Length | 13 ft |
Post Height | 4" |
Belt Width | 2" |
Overall Height | 4 in |
Details
Item | Barrier Post with Belt |
Base Type | Basic |
Base Material | ABS Plastic |
Post Material | Plastic |
Belt Color | Black |
Color | Black |
Belt Message | None |
Number of Belts | 1 |
Base Finish | Unfinished |
Post Finish | Black |
Indoor / Outdoor | Indoor |
Finish | Unfinished |
Includes | Receiver and Tape End Piece |
ADA Compliance | No |
Legend | No Legend |
Accessory Type | Barrier Post with Belt |
Belt Pattern | No Pattern |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Includes Receiver and Tape End Piece, Overall Height 4 in, Belt Color Black, Belt Length 13 ft, Legend No Legend, Legend Color Not Applicable, Belt Width 2 In., Belt Pattern No Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100007)
- CAROLINA SHOE Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (CA4582)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Grn/Blk, PR (MT)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- TENSABARRIER Spike Post, Black Post, 43" H (884-33-STD-B9X-C)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 125 ft, Polyethylene (50102)
- Tensabarrier Crowd Control