Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post, Plastic Post, Black Finish
Mfr # 897-30-S-33-NO-RHX-C
Zoro # G8506158
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 4 in
- Base Type Basic
- Base Material ABS Plastic
- Belt Length 30 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-30-S-33-NO-RHX-C
- Zoro # G8506158
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 4 in |
Belt Length | 30 ft |
Post Height | 7-1/2" |
Belt Width | 2" |
Details
Item | Barrier Post with Belt |
Base Type | Basic |
Base Material | ABS Plastic |
Post Material | Plastic |
Belt Color | Red |
Color | Black |
Belt Message | Danger - Keep Out |
Number of Belts | 1 |
Post Finish | Black |
Base Finish | Unfinished |
Indoor / Outdoor | Indoor |
Finish | Unfinished |
Legend | Danger Keep Out |
Frame Finish | Unfinished |
Legend Color | White |
Frame Color | Black |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Belt Length 30 ft, Belt Width 2 In., Belt Color Red, Legend Danger Keep Out, Legend Color White, Frame Color Black, Number of Belts 1, Frame Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (045-10)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-622BY/9L)
- CONDOR Bifocal Reader Safety Glasses, Diopter Strength +1.50, Anti-Scratch, Frameless, Clear Lens (6PPC2)
- HY-KO Speed Limit 5 Mph Sign 12" x 18" (A00031)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YDX-C)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (889T2B-33-33-STD-NO-YEX-C)
- TENSABARRIER Spike Post, Red Post, 43" H (884-21-MAX-L5X-C)
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- US WEIGHT Ground Stake Accessory Kit (U2520ACC)
- Tensabarrier Crowd Control Post & Ropes