Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post, Plastic Post, Black Finish
Mfr # 897-24-S-33-NO-RHX-C
Zoro # G8506246
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 4 in
- Base Type Basic
- Base Material ABS Plastic
- Belt Length 24 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-24-S-33-NO-RHX-C
- Zoro # G8506246
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 4 in |
Belt Length | 24 ft |
Post Height | 7-1/2" |
Belt Width | 2 in |
Overall Height | 7 1/2 in |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 24 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Legend Danger Keep Out, Legend Color White, Frame Color Black, Reflectivity Non-Reflective, Overall Height 7 1/2 in, Number of Belts 1, Frame Finish Unfinished, Includes Belt Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX LENS WRAPAROUND CLEAR ANTI FOG (S8510)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-7)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- 3M Breathing Tube Adapter (V-199)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Barrier Post with Belt, PVC, White (886-32-STD-NO-D4X-C)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- Tensabarrier Crowd Control