Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post, Plastic Post, Black Finish
Mfr # 897-15-R-33-NO-D4X-C
Zoro # G8506298
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter Item no
- Base Type Basic
- Base Material ABS Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # 897-15-R-33-NO-D4X-C
- Zoro # G8506298
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | Item no |
Belt Length | 15 ft |
Post Height | 5-1/2" |
Belt Width | 2 in |
Details
Item | Barrier Post with Belt |
Base Type | Basic |
Base Material | ABS Plastic |
Post Material | Plastic |
Belt Color | Black/Yellow |
Color | Black |
Belt Message | None |
Base Finish | Unfinished |
Finish | Unfinished |
Indoor / Outdoor | Indoor |
Post Finish | Black |
Number of Belts | 1 |
Mounting Style | Removable Mounting Plate |
Legend | No Legend |
Frame Finish | Unfinished |
Belt Pattern | Diagonal Stripe |
Reflectivity | Non-Reflective |
Frame Color | Black |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Frame Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3810)
- TRIMACO Medium DuPont, Tyvek Disposable Coverall (14121)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8XXZ5)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (9673L)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post with Belt, Satin Chrome (890U-1S-1S-1S-STD-NO-YAX-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- TENSABARRIER Cone Topper Reciever, 9" H, Plastic (TC114-23-RCV)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F6)
- Tensabarrier Crowd Control