Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post, Metal Post, Red Finish
Mfr # 896-MAG-21-STD-NO-R5X-C
Zoro # G8506270
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/2 in
- Base Type Basic
- Base Material Steel
- Belt Length 7 1/2 ft
- Post Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-MAG-21-STD-NO-R5X-C
- Zoro # G8506270
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 4-1/2" |
Belt Width | 2" |
Details
Item | Barrier Post with Belt |
Base Type | Basic |
Base Material | Steel |
Post Material | Metal |
Belt Color | Red |
Color | Red |
Belt Message | None |
Number of Belts | 1 |
Base Finish | Unfinished |
Post Finish | Red |
Finish | Powder Coated |
Indoor / Outdoor | Indoor |
Legend | No Legend |
Belt Pattern | No Pattern |
Frame Color | Red |
Frame Finish | Powder Coated |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Belt Length 7 1/2 ft, Belt Width 2 In., Belt Color Red, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSWL)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Lime, Class 3 (650C-3 XL)
- GUARDIAN EQUIPMENT Premium X-Arm (10787)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (897-15-S-21-NO-RAX-C)
- BANNER STAKES PLUS Barrier System Base, Plastic, Blk (PL4024)
- Tensabarrier Crowd Control