Shop All Crowd Control Post & Ropes
Tensabarrier
Barrier Post, Metal Post, Black Finish
Mfr # 896-RMV-33-STD-NO-Y5X
Zoro # G8505975
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/2 in
- Base Type Basic
- Base Material Steel
- Belt Length 7 1/2 ft
- Post Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # 896-RMV-33-STD-NO-Y5X
- Zoro # G8505975
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 4-1/2" |
Belt Width | 2" |
Details
Item | Barrier Post with Belt |
Base Type | Basic |
Base Material | Steel |
Post Material | Metal |
Belt Color | Yellow |
Color | Black |
Belt Message | None |
Finish | Powder Coated |
Base Finish | Unfinished |
Indoor / Outdoor | Indoor |
Post Finish | Black |
Number of Belts | 1 |
Legend | No Legend |
Frame Finish | Powder Coated |
Frame Color | Black |
Belt Pattern | No Pattern |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Belt Length 7 1/2 ft, Belt Width 2 In., Belt Color Yellow, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT FACTORY Heated Face Mask, Black, Universal (1781)
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- 3M E-A-R Skull Screws(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Silver, 50 PK (393-2012-50)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 2.5 lb (817S)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (889T2B-33-33-STD-NO-YEX-C)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (886-33-STD-NO-B9X-C)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-MA-100-BX)
- Tensabarrier Crowd Control Post & Ropes