Shop All Crowd Control Post & Ropes
Tensabarrier
Barier Post w/ Belt, Black/Yellow Striped
Mfr # 886T2-35-MAX-NO-D4X-C
Zoro # G6410257
original price:
$260.17
18% off
new price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Hexagonal
- Base Material Rubber
- Belt Length 13 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 886T2-35-MAX-NO-D4X-C
- Zoro # G6410257
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 19 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 2, Belt Length 13 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Hexagonal, Base Configuration Detachable, Base Diameter 19 in, Base Material Rubber, Base Finish Black, Base Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Drum Spill Containment Platform, 99 gal Spill Capacity, 6 Drum, 9,000 lb, Steel (SSB-5176)
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, L, PR (20GZ63)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402117)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (CASSETTE MAX-NO-B9X-C)
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- MONTOUR LINE Stanchion Post and Rope Black Post Flat Top, Tapped for Sign Frame (C-BK-FL-Tapped)
- Tensabarrier Crowd Control Post & Ropes