Shop All Traffic Barricades
This Product is Discontinued
Tensabarrier
Advanced Pedestrian Guidance System (Discontinued)
Mfr # APG
Zoro # G8562181
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (4) Stancions
- Overall Width 40 1/2 in
- Base Color Black
- Cart Material Steel
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # APG
- Zoro # G8562181
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Overall Width | 40 1/2 in |
Overall Height | 42 in |
Belt Length | 105 ft |
Overall Depth | 30 1/4 in |
Details
Item | Barricade System |
Includes | (4) Stancions |
Base Color | Black |
Cart Material | Steel |
Post Color | Yellow |
Belt Color | Black and Yellow Diagonal Striped |
Number of Belts | 4 |
Description
Barricade System, Includes (4) Stancions, Belt Length 105 ft, Belt Color Black and Yellow Diagonal Striped, Post Color Yellow, Number of Belts 4, Base Color Black, Cart Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.