Shop All Crowd Control Post & Ropes
Tensabarrier
Adapta-Rail, Horizontal Tubing, Stainless
Mfr # TUBE-920XX-3S-06/0
Zoro # G6181296
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless
- Material Stainless Steel
- Diameter 2 in
- Finish Satin
- Bar Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # TUBE-920XX-3S-06/0
- Zoro # G6181296
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Diameter | 2 in |
Bar Diameter | 2 in |
Details
Item | Horizontal Tubing |
Color | Satin Stainless |
Material | Stainless Steel |
Finish | Satin |
Description
Horizontal Tubing, Overall Height Not Applicable, Bar Diameter 2 in, Base Diameter Not Applicable, Number of Lines Not Applicable, Product Type Horizontal Tubing, Material Stainless Steel, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0419-NP_10x7 (LCU3-0419-NP_10x7)
- VIKING Torrent Jacket, Black, XXL (828BK-XXL)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110626)
- TENSABARRIER Spike Post, Black Post, 43" H (884-33-STD-B9X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L (SA1-4PK-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- LAVI INDUSTRIES Dual Retractable Belt Barrier, 18 ft. L (50-3015DL/YL/18/SF/SH)
- Tensabarrier Crowd Control