Shop All Crowd Control Post & Ropes
Tensabarrier
Adapta-Rail, End Post, Satin Stainless
Mfr # ADAPTARAIL-1L-5-36-END-3S
Zoro # G7140612
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lines 1
- Color Satin Stainless
- Diameter 2 in
- Finish Satin
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # ADAPTARAIL-1L-5-36-END-3S
- Zoro # G7140612
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Diameter | 2 in |
Overall Height | 36 in |
Base Diameter | 5 in |
Bar Diameter | 2 in |
Details
Item | Rigid Barrier End Post |
Number of Lines | 1 |
Color | Satin Stainless |
Finish | Satin |
Description
Rigid Barrier End Post, Overall Height 36 in, Bar Diameter 2 in, Base Diameter 5 in, Number of Lines 1, Product Type Rigid Barrier End Post, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Firm Duck Apron, Black, OS, (103439-001OS)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, S (WJ301)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 110)
- BRADY Traffic Paddle Sign, 18 in Aluminum (55775)
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YDX-C)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (897-15-S-21-NO-RAX-C)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk (TC114-30-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Sat.Steel Post 11ft.Black Belt (MX630R-SS-BK-110)
- Tensabarrier Crowd Control