Shop All Crowd Control Post & Ropes
Tensabarrier
Adapta-Rail, End Post, Polished Chrome
Mfr # ADAPTARAIL-2L-5-36-END-1P
Zoro # G6042881
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lines 2
- Color Polished Chrome
- Material Steel
- Diameter 2 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # ADAPTARAIL-2L-5-36-END-1P
- Zoro # G6042881
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Diameter | 2 in |
Overall Height | 36 in |
Base Diameter | 5 in |
Bar Diameter | 2 in |
Details
Item | Rigid Barrier End Post |
Number of Lines | 2 |
Color | Polished Chrome |
Material | Steel |
Finish | Polished Chrome |
Description
Rigid Barrier End Post, Overall Height 36 in, Bar Diameter 2 in, Base Diameter 5 in, Number of Lines 2, Product Type Rigid Barrier End Post, Material Steel, Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ball Valve Lockout Device (PSL-BV1)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-03-0080)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XS, PR (N96970XS)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (886-33-STD-NO-B9X-C)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YDX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/FY/F6)
- Tensabarrier Crowd Control