Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Yellow, Watch Your Step
Mfr # SG5-35-1114-250-H
Zoro # G2009911
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sign Frames, Sign Holders
- Color Yellow
- Sign Message Watch Your Step
- Height 11 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # SG5-35-1114-250-H
- Zoro # G2009911
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 14 in |
Overall Length | 11 in |
Overall Width | 14 in |
Details
Item | Acrylic Sign |
For Use With | Sign Frames, Sign Holders |
Color | Yellow |
Sign Message | Watch Your Step |
Material | Acrylic |
Type | Acrylic Announcement Display |
ADA Compliance | No |
Legend | Watch Your Step |
Description
Acrylic Sign, For Use With Sign Frames, Sign Holders, Legend Watch Your Step, Color Yellow, Material Acrylic, Overall Length 11 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-63-427-3.5)
- KIDDE Carbon Monoxide and Gas Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COEG-3)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, NOTICE All Shipping And Receiving In Rear Sign, Landscape (OS-NS-P-710-L-15223)
- PARTNERS BRAND Inventory Tags, 3 Part Blank w/Carbon #8, Pre-Wired, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17503)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- Tensabarrier Crowd Control Accessories