Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Yellow
Mfr # S15-P-35-7X11-V-HDSB-1701-33
Zoro # G6235932
original price:
$47.21
9% off
new price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tensabarrier Posts
- Sign Message Please Wait Here For The Next Available Associate
- Color Yellow
- Height 11 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S15-P-35-7X11-V-HDSB-1701-33
- Zoro # G6235932
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Width | 7 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
For Use With | Tensabarrier Posts |
Sign Message | Please Wait Here For The Next Available Associate |
Color | Yellow |
Material | Acrylic |
ADA Compliance | No |
Includes | Mounting Adapter |
Legend | Please Wait Here For The Next Available Associate |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Wait Here For The Next Available Associate, Color Yellow, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (NS-450)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S (92-616)
- AIR PRODUCTS & CONTROLS Smoke Detector Head Replacement, 4"D (55000-328APO)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Green, PK500 (75511)
- Tensabarrier Crowd Control