Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Yellow
Mfr # S03-P-35-7X11-V-HDSB-1701-33
Zoro # G6236106
original price:
$56.13
4% off
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Tensabarrier Posts
- Sign Message Exit (Front) Exit Please Do Not Enter (Back)
- Height 11 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # S03-P-35-7X11-V-HDSB-1701-33
- Zoro # G6236106
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Color | Yellow |
For Use With | Tensabarrier Posts |
Sign Message | Exit (Front) Exit Please Do Not Enter (Back) |
Material | Acrylic |
ADA Compliance | No |
Includes | Mounting Adapter |
Legend | Exit (Front), Exit Please Do Not Enter (Back) |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Exit (Front), Exit Please Do Not Enter (Back), Color Yellow, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- CLC WORK GEAR Gloves Med, Clc, Handyman (125M)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- TAPCO Sign Post, Silver, Steel, 8 ft L (100619)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- US WEIGHT Plastic Chain Connectors - 2 Pack, 2PK (U2300ACC)
- Tensabarrier Crowd Control