Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Yellow, Please Wait Here
Mfr # S21-P-35-7X11-V-HDSB-1701-33
Zoro # G6235975
original price:
$56.13
4% off
new price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Tensabarrier Posts
- Sign Message Please Wait Here
- Height 11 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S21-P-35-7X11-V-HDSB-1701-33
- Zoro # G6235975
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Color | Yellow |
For Use With | Tensabarrier Posts |
Sign Message | Please Wait Here |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Please Wait Here |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Wait Here, Color Yellow, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILT-RITE MASTEX HEALTH TENS Unit with Accessories -3mode (10-65001)
- PORTWEST Hi-Vis Band and Brace Vest, 4X/5X (C470)
- 3M Hooded Disposable Coveralls, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene (4565-BLK-L)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL (CEC2NV RG 58)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- MR. CHAIN Sign Adapter, HDPE, Yellow, 2In, PK6 (91902-6)
- Tensabarrier Crowd Control