Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Yellow, Please Enter Here
Mfr # S01-P-35-7X11-V-HDSB-1701-33
Zoro # G6236063
original price:
$56.13
4% off
new price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Tensabarrier Posts
- Sign Message Please Enter Here
- Height 11 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S01-P-35-7X11-V-HDSB-1701-33
- Zoro # G6236063
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Color | Yellow |
For Use With | Tensabarrier Posts |
Sign Message | Please Enter Here |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Please Enter Here |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Enter Here, Color Yellow, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binder Holder, Wall Mount, 14inWx4-1/2inD (28AU51)
- SHOWA VF, ChemRes GlvesPVC, OR, L, 35T601, PR (620L-09-V)
- ALLEGRO INDUSTRIES Cooling Skull Cap, Royal Blue (8411-01)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Orange/Yellow, Polyester (IEX-HVP-04-L)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- VESTIL Galvanized Construction Barrier, Connectors (HRAIL- CON)
- Tensabarrier Crowd Control Accessories