Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Yellow, No Entry
Mfr # S14-P-35-7X11-V-HDSB-1701-33
Zoro # G6236011
original price:
$56.13
4% off
new price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Tensabarrier Posts
- Sign Message No Entry
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S14-P-35-7X11-V-HDSB-1701-33
- Zoro # G6236011
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Width | 7 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Color | Yellow |
For Use With | Tensabarrier Posts |
Sign Message | No Entry |
Finish | Unfinished |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | No Entry |
Legend Color | Black |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend No Entry, Legend Color Black, Color Yellow, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 2X-Large (MGTS-BL05-012)
- BRADY Breaker Lockout Multiple Pole, PK6 (BL03-6)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-XL (ST21B-3POS-XL)
- SIGNMISSION 20 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24493 (A-1218-24493)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- Tensabarrier Crowd Control Accessories