Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Yellow, Line Forms Here
Mfr # S17-P-35-7X11-V-HDSB-1701-33
Zoro # G6235853
original price:
$56.13
4% off
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tensabarrier Posts
- Color Yellow
- Sign Message Line Forms Here
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # S17-P-35-7X11-V-HDSB-1701-33
- Zoro # G6235853
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
For Use With | Tensabarrier Posts |
Color | Yellow |
Sign Message | Line Forms Here |
Finish | Unfinished |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Line Forms Here |
Legend Color | Black |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Line Forms Here, Legend Color Black, Color Yellow, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Floor Marking Tape, L, Green, 6"Lx6"W, PK25 (LM110G)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3000 (THT-131-427-3)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- SOUND SEAL Duct Liner, Noise Absorbing, 1 In Thick (DL100)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Square (670606)
- Tensabarrier Crowd Control Accessories