Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Yellow, 14 in. L, Caution
Mfr # SG3-35-1114-250-H
Zoro # G2009939
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Sign Frames, Sign Holders
- Sign Message Caution
- Height 11 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # SG3-35-1114-250-H
- Zoro # G2009939
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 14 in |
Overall Length | 11 in |
Overall Width | 14 in |
Details
Item | Acrylic Sign |
Color | Yellow |
For Use With | Sign Frames, Sign Holders |
Sign Message | Caution |
Material | Acrylic |
ADA Compliance | No |
Type | Acrylic Announcement Display |
Legend | Caution |
Description
Acrylic Sign, For Use With Sign Frames, Sign Holders, Legend Caution, Color Yellow, Material Acrylic, Overall Length 11 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-EG_12x18 (T1-1068-EG_12x18)
- 3M Self-Retracting Lifeline, 20 ft, Blue (3503872)
- MOLDEX Moldex™ 9000 Full Face Respirator, S (9001)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- Tensabarrier Crowd Control Accessories