Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Yellow, 14 in. L, Caution
Mfr # SG1-35-1114-250-H
Zoro # G2009957
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Sign Frames, Sign Holders
- Sign Message Caution
- Height 11 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # SG1-35-1114-250-H
- Zoro # G2009957
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 14 in |
Overall Length | 11 in |
Overall Width | 14 in |
Details
Item | Acrylic Sign |
Color | Yellow |
For Use With | Sign Frames, Sign Holders |
Sign Message | Caution |
Material | Acrylic |
Type | Acrylic Announcement Display |
ADA Compliance | No |
Legend | Caution |
Description
Acrylic Sign, For Use With Sign Frames, Sign Holders, Legend Caution, Color Yellow, Material Acrylic, Overall Length 11 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Nitrile Disposable Gloves, Nitrile, M, 100 PK (SMNS103/NG-2004)
- MCR SAFETY Heavy Weight Cotton, Polyester, Blk, L, PK12 (9506LB)
- GUARDIAN EQUIPMENT Knob, Eye Safe, Bra, PK2 (600-664R)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- ZORO SELECT Chain Link, Orange, 3" Size, Plastic (80712-10)
- Tensabarrier Crowd Control