Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Red, Wet Floor
Mfr # S08-P-21-7X11-V-HDSB-1701-33
Zoro # G6236133
original price:
$56.13
4% off
new price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Sign Message Wet Floor Please Be Careful
- For Use With Tensabarrier Posts
- Height 11 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S08-P-21-7X11-V-HDSB-1701-33
- Zoro # G6236133
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Color | Red |
Sign Message | Wet Floor Please Be Careful |
For Use With | Tensabarrier Posts |
Material | Acrylic |
ADA Compliance | No |
Includes | Mounting Adapter |
Legend | Wet Floor Please Be Careful |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Wet Floor Please Be Careful, Color Red, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS Honeywell, 18L Heat & Cut Resistant Sleeve, Kevlar, 1-Sleeve (KVS-2-18TH)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (92724L)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (25-101 L)
- GLOVE GUARD 1950 Dual Large End clip, High Vis Pink (1950PK)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- Tensabarrier Crowd Control