Shop All Crowd Control Post & Ropes
Tensabarrier
Acrylic Sign, Red, Please Enter Here
Mfr # S01-P-21-7X11-V-HDSB-1701-33
Zoro # G6042793
original price:
$56.13
9% off
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Material Acrylic
- For Use With Tensabarrier Posts
- ADA Compliance No
- Includes Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # S01-P-21-7X11-V-HDSB-1701-33
- Zoro # G6042793
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 11 in |
Overall Height | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Color | Red |
Material | Acrylic |
For Use With | Tensabarrier Posts |
ADA Compliance | No |
Includes | Mounting Adapter |
Legend | Please Enter Here |
Accessory Type | Acrylic Sign |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Enter Here, Color Red, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Concrete Base with Square Post Sleeve Galvanized, ft. Concrete (Base); Galvanized Steel (U-Channel) (373-00919)
- TIMBERLAND PRO Insole, 10-11M, 11-12W, Org/Blk, PR (91621)
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Rope/Slip-FitBlack (3251)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (QHR6-ORANGE-HV)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890B-33-33-33-STD-NO-B9X-C)
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- TENSABARRIER Merchandising Bowl, Clear, Dia. 12 1/2 (TENSABOWL-HDSC-NOFR-NODIVIDER)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- Tensabarrier Crowd Control