Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Red, Line Forms Here
Mfr # S17-P-21-7X11-V-HDSB-1701-33
Zoro # G6235871
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Tensabarrier Posts
- Sign Message Line Forms Here
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S17-P-21-7X11-V-HDSB-1701-33
- Zoro # G6235871
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Width | 7 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Color | Red |
For Use With | Tensabarrier Posts |
Sign Message | Line Forms Here |
Finish | Unfinished |
Material | Acrylic |
ADA Compliance | No |
Includes | Mounting Adapter |
Legend | Line Forms Here |
Legend Color | White |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Line Forms Here, Legend Color White, Color Red, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Retraction Waterproof Side-Zip Snake Boot, 115M (RKS0243)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3434)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, M (258097)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- VISIONTRON Wall Plate, Accepts 2 Ropes, 2 in H, 2 in W (WP-PB)
- Tensabarrier Crowd Control Accessories