Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, No Smoking In This Area
Mfr # SG10-35-1114-250-H
Zoro # G2009966
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sign Frames, Sign Holders
- Color Yellow
- Sign Message No Smoking In This Area
- Height 11 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # SG10-35-1114-250-H
- Zoro # G2009966
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 14 in |
Overall Length | 11 in |
Overall Width | 14 in |
Details
Item | Acrylic Sign |
For Use With | Sign Frames, Sign Holders |
Color | Yellow |
Sign Message | No Smoking In This Area |
Material | Acrylic |
ADA Compliance | No |
Type | Acrylic Announcement Display |
Legend | No Smoking In This Area |
Description
Acrylic Sign, For Use With Sign Frames, Sign Holders, Legend No Smoking In This Area, Color Yellow, Material Acrylic, Overall Length 11 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Universal Fit Roped, 3mm, EV Neon Green (12103611)
- LABELMASTER Flip Placard Duo-Flip, 13-1/2inx13-1/2in (126CT-M9)
- MSA SAFETY Vertical Ladder Lifeline Kit (30914-00)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR400)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- Tensabarrier Crowd Control