Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Green, Wet Floor
Mfr # S08-P-28-7X11-V-HDSB-1701-33
Zoro # G6236115
original price:
$56.13
4% off
new price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Sign Message Wet Floor Please Be Careful
- For Use With Tensabarrier Posts
- Height 11 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S08-P-28-7X11-V-HDSB-1701-33
- Zoro # G6236115
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Color | Green |
Sign Message | Wet Floor Please Be Careful |
For Use With | Tensabarrier Posts |
Material | Acrylic |
ADA Compliance | No |
Includes | Mounting Adapter |
Legend | Wet Floor Please Be Careful |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Wet Floor Please Be Careful, Color Green, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREBOY-XINTEX System Ready Panel Warning Light (90107)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-4)
- LIFT SAFETY PIVOTAL2 Knee Guard (KP2-0K)
- KLEENGUARD Safety Glasses, Amber Polycarbonate (20541)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- VESTIL YELLOW BARRIER 48" W/FEET (1)CURVED (1) WHEELED (PRAIL-48-Y-W)
- Tensabarrier Crowd Control