Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Green
Mfr # S15-P-28-7X11-V-HDSB-1701-33
Zoro # G6235905
original price:
$54.06
5% off
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Sign Message Please Wait Here For The Next Available Associate
- For Use With Tensabarrier Posts
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # S15-P-28-7X11-V-HDSB-1701-33
- Zoro # G6235905
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Color | Green |
Sign Message | Please Wait Here For The Next Available Associate |
For Use With | Tensabarrier Posts |
Finish | Unfinished |
Material | Acrylic |
ADA Compliance | No |
Includes | Mounting Adapter |
Legend | Please Wait Here For The Next Available Associate |
Legend Color | White |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Wait Here For The Next Available Associate, Legend Color White, Color Green, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-51-B)
- PIG DrainBlocker Cover, 42 x 42 In (PLR604)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Brown, Composite, PR (A7123-W)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- Tensabarrier Crowd Control Accessories