Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Green
Mfr # S03-P-28-7X11-V-HDSB-1701-33
Zoro # G6236072
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tensabarrier Posts
- Color Green
- Sign Message Exit (Front) Exit Please Do Not Enter (Back)
- Height 11 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S03-P-28-7X11-V-HDSB-1701-33
- Zoro # G6236072
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Width | 7 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
For Use With | Tensabarrier Posts |
Color | Green |
Sign Message | Exit (Front) Exit Please Do Not Enter (Back) |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Exit (Front), Exit Please Do Not Enter (Back) |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Exit (Front), Exit Please Do Not Enter (Back), Color Green, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB220DT)
- NMC Lock-Out Point Label, Pk5, EPA4AP (EPA4AP)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-IBLK-08-XXXXL)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- VESTIL Galvanized Construction Barrier, Connectors (HRAIL- CON)
- Tensabarrier Crowd Control Accessories