Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Green, Please Wait Here
Mfr # S21-P-28-7X11-V-HDSB-1701-33
Zoro # G6235941
original price:
$56.13
4% off
new price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Sign Message Please Wait Here
- For Use With Tensabarrier Posts
- Height 11 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S21-P-28-7X11-V-HDSB-1701-33
- Zoro # G6235941
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Width | 7 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Color | Green |
Sign Message | Please Wait Here |
For Use With | Tensabarrier Posts |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Please Wait Here |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Wait Here, Color Green, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Large Multi-Use Protective Coverall (15005)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-751)
- FIRE-DEX Firefighter Boot, Leather, 8-1/2, W, PR (FDXL200-8.5W)
- LYLE Stop Sign, 36" W, 36" H, English, Aluminum, Red (R1-1-36HA)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Green, PK500 (75511)
- Tensabarrier Crowd Control