Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Green, Line Forms Here
Mfr # S17-P-28-7X11-V-HDSB-1701-33
Zoro # G6235896
original price:
$118.96
42% off
new price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Line Forms Here
- For Use With Tensabarrier Posts
- Color Green
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S17-P-28-7X11-V-HDSB-1701-33
- Zoro # G6235896
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Sign Message | Line Forms Here |
For Use With | Tensabarrier Posts |
Color | Green |
Finish | Unfinished |
Material | Acrylic |
ADA Compliance | No |
Includes | Mounting Adapter |
Legend | Line Forms Here |
Legend Color | White |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Line Forms Here, Legend Color White, Color Green, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERB04 Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Pink, 100 PK (14396)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (HK110)
- CONDOR Drain Seal, 24inLx24inWx1/4in Thick, Yllw (48FZ08)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- Tensabarrier Crowd Control Accessories