Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Gray
Mfr # S15-P-36-7X11-V-HDSB-1701-33
Zoro # G6235923
original price:
$56.13
4% off
new price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Please Wait Here For The Next Available Associate
- Color Gray
- For Use With Tensabarrier Posts
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S15-P-36-7X11-V-HDSB-1701-33
- Zoro # G6235923
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Sign Message | Please Wait Here For The Next Available Associate |
Color | Gray |
For Use With | Tensabarrier Posts |
Finish | Unfinished |
Material | Acrylic |
ADA Compliance | No |
Includes | Mounting Adapter |
Legend | Please Wait Here For The Next Available Associate |
Legend Color | Black |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Wait Here For The Next Available Associate, Legend Color Black, Color Gray, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (415S0023BY)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4NHC1)
- BRK Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (3120B)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 14" Height, Aluminum, Propane Shutoff, Portrait (OS-EM-A-1014-V-10530)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- VESTIL YELLOW BARRIER 48" W/FLAT FEET (PRAIL-48-Y-FF)
- Tensabarrier Crowd Control Accessories