Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Gray
Mfr # S03-P-36-7X11-V-HDSB-1701-33
Zoro # G6236097
original price:
$56.13
4% off
new price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Sign Message Exit (Front) Exit Please Do Not Enter (Back)
- For Use With Tensabarrier Posts
- Height 11 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S03-P-36-7X11-V-HDSB-1701-33
- Zoro # G6236097
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Color | Gray |
Sign Message | Exit (Front) Exit Please Do Not Enter (Back) |
For Use With | Tensabarrier Posts |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Exit (Front), Exit Please Do Not Enter (Back) |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Exit (Front), Exit Please Do Not Enter (Back), Color Gray, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Medium, Class 2 (360VC-2 M)
- ZORO SELECT Hex Nipple, FNPTxMNST, 2 Inx2-1/2 In (6AKD3)
- JAMCO Extra Shelf, Safety Cabinet, 43x34 (GS343S)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- Tensabarrier Crowd Control Accessories