Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Gray, Please Wait Here
Mfr # S21-P-36-7X11-V-HDSB-1701-33
Zoro # G6235966
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Sign Message Please Wait Here
- For Use With Tensabarrier Posts
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S21-P-36-7X11-V-HDSB-1701-33
- Zoro # G6235966
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Width | 7 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Color | Gray |
Sign Message | Please Wait Here |
For Use With | Tensabarrier Posts |
Finish | Unfinished |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | Please Wait Here |
Legend Color | Black |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Wait Here, Legend Color Black, Color Gray, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-L)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- SPENCO Replacement Insole, Men, 12 to 13, PR (37816)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/X-Large) (1258FR-LZ-RD-XL)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- DIABLO CONTROLS Single Card Rack, with Relay (RK-1R)
- Tensabarrier Crowd Control