Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Gray, No Entry
Mfr # S14-P-36-7X11-V-HDSB-1701-33
Zoro # G6236002
original price:
$56.13
4% off
new price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message No Entry
- For Use With Tensabarrier Posts
- Color Gray
- Height 11 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S14-P-36-7X11-V-HDSB-1701-33
- Zoro # G6236002
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Acrylic Sign |
Sign Message | No Entry |
For Use With | Tensabarrier Posts |
Color | Gray |
Material | Acrylic |
Includes | Mounting Adapter |
ADA Compliance | No |
Legend | No Entry |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend No Entry, Color Gray, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL Royal White Latex Free Polypropylene Beard Protector, PK1000 (RBP1M)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PA-A)
- CONDOR Mechanics Impact Gloves, XL, Black, Polyester (488C52)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 32)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- ZORO SELECT Chain Link, Black, 3" Size, Plastic (80703-10)
- Tensabarrier Crowd Control