Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign, Gray, Line Forms Here
Mfr # S17-P-36-7X11-V-HDSB-1701-33
Zoro # G6235862
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Line Forms Here
- For Use With Tensabarrier Posts
- Color Gray
- Height 11 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S17-P-36-7X11-V-HDSB-1701-33
- Zoro # G6235862
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Width | 7 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Sign Message | Line Forms Here |
For Use With | Tensabarrier Posts |
Color | Gray |
Material | Acrylic |
ADA Compliance | No |
Includes | Mounting Adapter |
Legend | Line Forms Here |
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Line Forms Here, Color Gray, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size M, PR (378CXGOB-M)
- PETZL Csa Helmet, White (A010BA00)
- MECHANIX WEAR Welding Gloves, Black, 12, PR (WS-REG-012)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6914XL)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- Tensabarrier Crowd Control Accessories