Shop All Crowd Control Accessories
Tensabarrier
Acrylic Sign for Tensabarrier Post
Mfr # SIGN-0711-250-33-V-S01 BRKT-HDSC-1P
Zoro # G1817846
original price:
$54.00
17% off
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Bracket/Frame Holder
- Finish Chrome
- Height 11 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # SIGN-0711-250-33-V-S01 BRKT-HDSC-1P
- Zoro # G1817846
- UPC # 094704879901
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Overall Length | 11 in |
Overall Width | 7 in |
Details
Item | Vertical Acrylic Sign |
Color | Black |
For Use With | Bracket/Frame Holder |
Finish | Chrome |
Material | Plastic |
Type | Please Enter Here |
ADA Compliance | No |
Includes | Adapter, Sign Bracket |
Legend | Please Enter Here (Double Sided) |
Legend Color | White |
Description
Vertical Acrylic Sign, For Use With Bracket/Frame Holder, Includes Adapter, Sign Bracket, Legend Please Enter Here (Double Sided), Legend Color White, Color Black, Material Plastic, Finish Chrome, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- WRIGHT TOOL Nut Driver Hollow Shaft - 3/8 (9226)
- DICKIES Traeger Trucker Hat Black One Size Fits Most (TRG202BKAL)
- FRIO Insulin Cooling Pump Wallet- Blue- 4.75 in. x 3.25 in. (1130PumpBl)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- VESTIL YELLOW BARRIER 48" W/FEET (1)CURVED (1) WHEELED (PRAIL-48-Y-W)
- Tensabarrier Crowd Control